piGRIP the first modular suction cup

Taking gripping to new dimensions

Versatility and productivity

A modular suction cup which fits most machines and which can be optimised for handling almost all materials.

piGRIP® has six different lip types, optimised for various products to lift, ensuring the right hardness/softness and sealing capability for your material.

Combined with the firm bellows, piGRIP® is stable enough to handle faster accelerations and more high speed lifts as compared to traditional cups.

With traditional single durometer cups, where the lips and bellows are made of the same material, you either have to compromise on the grip or the machine handling speed. That is now history with piGRIP®, the efficient automation innovation from Piab.

Your choices are endless, piGRIP® is available as a flat, one, three or as a six bellow cup.

The availability of more than 40 different fittings, six different types of lips, and also a low micron filter disc for the bellow and a mesh filter for the fitting makes the variations of this modular suction cup endless. You can configure more than thousands and thousands of different types of cups to meet your exact need.

Grip, hold, accelerate… like never before

Standard Lip

The green standard lip is suitable for relatively even surfaces on sealed materials.
It has extra wear resistance.
The blue standard lip is recommended if the surface is more uneven or rough, e.g. textured plastic parts.

Bag Lip

For difficult bags such as pouches and heavy bags with e.g. liquids.

  • Available in three diameters
  • Handles bags and pouches more
    efficiently than any other suction cup
  • Excellent grip on stand-up-pouches
    filled with liquid or dry/wet food/substances
  • Lip material FDA approved
  • Performs best at low vacuum levels, minimises vacuum flow, saving energy

Flexible Lip

The green standard lip is suitable for relatively even surfaces on sealed materials.
It has extra wear resistance.
The blue standard lip is recommended if the surface is more uneven or rough,
e.g. textured plastic parts.