Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

The new FLIR Test and Measurement Range

FLIR Systems has broadened the scope of its product range, applying its hallmark quality design and build to a brand new range of test and measurement tools.

Three electrical meters all feature large and clear LCD displays and bright dual-LED work lights to illuminate dimly lit work areas. They include Bluetooth® connectivity to Android™ mobile devices running the latest FLIR Tool Mobile® app. They can be connected wirelessly to Meterlink® enabled FLIR thermal imaging cameras so that electrical readings can be embedded into IR images in real-time.

Test and Measurements products include:


Streamlined VFD Troubleshooting

The FLIR DM93 is a rugged digital multimeter with advanced variable frequency drive (VFD) filtering that allows accurate analysis of non-sinusoidal waveforms and noisy signals found in VFD-controlled equipment. A special mode to eliminate ghost readings and automatic data recording to detect intermittent glitches are also standard features.

Simplify Power and VFD Analysis

The FLIR CM83 is an industrial-grade power clamp meter with power analysis and advanced VFD filtering for testing three-phase systems and VFD-controlled equipment. Other features include a harmonics mode to find noise from different electrical sources; 'phase rotation' to confirm phase orientation of three-phase systems and 'inrush current' to detect start-up transients.

Multifunctional Clamp Meter

Combining the capabilities of a true RMS multimeter and clamp meter with a non-contact IR thermometer and Type K thermocouple is the new FLIR CM78. Ideal for use on industrial equipment and complex machinery, the new instrument enables users to capture accurate AC/DC readings up to 1000A or 1000V.
FLIR E-Series 2FLIR E-Series

Illuminated Voltage Detection

The FLIR VP52, is a compact, non-contact voltage detector with a powerful LED work light and dual-LED convenience light at the probe tip. Other features include vibration feedback and multi-coloured LED alarms. High/low sensitivity modes for testing industrial equipment low voltage systems and tamper-proof outlets are also standard.

Versatile Moisture Meter

The FLIR MR77 moisture meter features a pinless sensor and an external pin probe that capture moisture readings up to 19mm below the surface of various building materials. This rugged instrument also includes a field-replaceable temperature/humidity sensor, spot IR thermometer and laser pointer.

Easily Manoeuvrable Videoscope

The FLIR VS70, videoscope is designed for industrial environments. It features intuitive handset controls that enable the user to guide the probe into tight areas to deliver clear video images to large 5.7" colour LCD display. It provides 180° and 90° camera views and SD card storage of video, image and audio files. Voice comments can also be captured via the product's headset.

FLIR E-Series


Lightweight design, heavyweight performers

The FLIR E-Series are small and lightweight thermal imaging cameras deigned for those needing higher resolution and more features and for whom documentation of findings are important.

The cameras are ideal for predictive maintenance and planned inspections of electrical and mechanical systems to ensure they operate at maximum efficiency and safety with minimal energy consumption.
FLIR New Cam

Key Features

  • Up to 320 x 240 pixels resolution
  • Compact and lightweight
  • Extremely rugged with a ±2% accuracy
  • Thumbnail imagine gallery and Picture-in-Picture (PiP)
  • High quality visual camera with interchangeable lenses
  • LCD touchscreen and built-in LED light
  • Long-life battery and Laser Pointer
  • Thermal fusion*
  • Instant reports*
  • Text and voice annotation*

*Features dependent on camera model, please check technical specifications for more details.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here