Skip Navigation Links Skip Navigation Links Skip Navigation Links

Timing Belts

Timing Belt

Fenner® Timing Belt, Conti Synchrobelt, Synchroflex and Brecoflex are original style timing belts with rectangular teeth.

These are available in a huge range of tooth pitches (inch and metric), materials, lengths and widths.

Timing belts are the ideal stock solution for economical synchronous drives.

Tooth pitches XL, L, H & XH, stocked as sleeves up to 175” length

Urethane endless belt sleeves stocked with 5, 10 & 20mm pitch

Comply with ISO5296 & BS4548 dimensional standards

Available anti-static to ISO 9563, heat & oil resistant (-40 to 100°C)

Double sided, open ended & spliced to length variants available

Full range of pulleys, including Taper Lock type, from stock
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here