ERIKS UK Logo

Traditional Servo Systems - P2 Motors

Low Inertia P2 Motor

The compact and low-inertia P2 brushless servo motors are available in four sizes. The 100mm square frame is available in a 1.5kW size for use with the 50 amp PY2 drive. Additional sizes of the P2 motor are available (up to 5kW) for use with the standard size PY0 series drives. All of the P2 motors operate to 4500 r.p.m., include a built-in 2000 line ´wire-saving´ optical encoder, and have optional 24 VDC spring-set holding brakes. The P2 motors have water-tight connectors, shaft seals, and sport an IP-67 environmental rating.

The P2 motors have a special design that results in about a 40% size reduction over conventional designs. The P2 motors are ideal for high response control of low-inertia loads.
FeaturesP2 Motor Family
Compact Size40% smaller
Environmental RatingIP-67
ShaftRound with captive straight key
Low InertiaYes
Wire-Saving Encoder2000 line with differential line driver
Brake OptionYes (24 VDC Spring-Set)
Metric DimensionsYes
StandardsUL

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here