Skip Navigation Links Skip Navigation Links Skip Navigation Links

Traditional Servo Systems - PY2 Drives

Traditional Servo Systems - PY2 Drives

The compact size PY2 drives include 15, 30, and 50 amp peak ratings with common height and depth dimensions. The PY2 drives operate from 230 VAC input (single or three phase setting is available) and have built-in functions such as dynamic braking and regenerative energy processing (external regenerative resistor must be used in some applications). The PY2 drives are manufactured in an ISO-9001 facility and have UL, cUL, and CE marks.

The PY2 drives are fully-digital and use the same set-up tools as the PY0 drives. The PY2 drives have almost the same functionality as the PY0 drives but are less than half the size.
FeaturesPY2 Drive Family
Package SizeCompact size
Input Voltage230 VAC Input (single or 3-Phase)
Output Current15, 30, 50 Amp Output
Multiple Command SourcesPosition, Velocity, Torque
Fully DigitalYes (No Pots!)
Easy Setup with Remote OperatorRemote Operator and PC Set-up Software
Auto-tuningYes
StandardsUL, cUL, and CE
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here