Skip Navigation Links Skip Navigation Links Skip Navigation Links

UHMWPE Chemical Hose

UHMWPE Chemical Hose Data Sheet

Applications:


Suction and Delivery hose for a variety of chemicals and solvents

Highly resistant to corrosive chemicals except oxidizing acids
Highly resistant to abrasion (Better than PTFE)

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Temperature Range:


-20oC to +100oC
Steam sterilising to 130oC

Burst Pressure:


3 x working

Internal Wall:


Ultra-High-Molecular-Weight Polyethylene (UHMWPE)
100% food quality in accordance with FDA requirements

Inlays:


Textile plies, high tensile steel wire helix & antistatic wire

Outside Wall:


EPDM — Chemical, ozone and weather resistant rubber

Ohm Hose


No

Connections:


Bolt clamps, Band-it, Jubilee clips, Crimped ferrules

Standards:


Meets the requirements of FDA

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here