Skip Navigation Links Skip Navigation Links Skip Navigation Links

V Belt Conti-V® Multibelt

conti-multibelt

Conti-V Multibelt
For drives with major load changes.

Conti-V Multibelt Advance
With reinforced tensile member and advanced compound for safely transmitting more power, suitable for use with back-tensioners.

Conti-V Multibelt Power
With low-stretch tensile member and advanced compound for transmitting lots of power with high loads, suitable for use with back-tensioner.
roflex garden

Conti-V Roflex Garden
Heavy-duty V-belts by ContiTech. For good slip control and noiseless clutch engagement. Specially developed for machines used in garden and park maintenance.

  • Temperature range from -30°C to +80°C
  • High heat resistance
  • Resistant to high shock loads
  • Higher chemical resistance
  • Higher bending resistance, well suited for outer tension pulleys

v-dual

Conti-V Dual
Wrapped double-V-belts by ContiTech. For demanding drives in all sectors of machine engineering. Suited for operation of reverse drives.
  • Conditionally resistant to oil
  • Temperature range from -55°C to +70°C
  • Dust-proof
  • Electrically conductive to ISO 1813


Features:
  • Conditionally resistant to oil
  • Electrically conductive to ISO 1813
  • Temperature range -40°C to +80°C


*Heavy-duty types
Conti-V Dual Advance and Conti-V Dual Power are available on request.


For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here