Skip Navigation Links Skip Navigation Links Skip Navigation Links

V Belt Conti-V® Multirib

conti multirib

Multi ribbed V-Belts for high load applications.

CONTI-V Multirib
According to DIN 7867, for high gear ratios, high belt speeds, small pulley diameters and back-tension rollers.

CONTI-V Multirib Power
With low-stretch tension member member for heavy-duty power transmission accompanied by high loads.

CONTI-V Multirib Elast
For drives with fixed centre distances without separate tensioner.

Features:
  • Conditionally resistant to oil
  • Temperature range from -30°C to +80°C
  • Electrically conductive to ISO 1813
  • Suited to counterbending
  • Enhanced running smoothness


For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here