Skip Navigation Links Skip Navigation Links Skip Navigation Links

V Belts

V Belts

V Belts / Vee Belts Fenner® Classic, Conti Multiflex and Conti FO-Z Classic V Belts / Vee Belts. V Belts are still used in a wide variety of applications where worldwide availability, high ratio & reverse bend capabilities are important.

´PB®´ (Precision Build) Vee Belt technology

Accuracy and stability of length

´One Shot´ V Belt tensioning - no matching necessary

Complete Vee belt range of lengths and sections
V Belts

Vee Belt Sections Z, A, B, C & D; lengths from 370 - 13,700mm

Comply with ISO4184, BS 3790, DIN2215 & RMA IP20 standards

Anti-static, heat & oil resistant (-40 to +70°C)

Operate in ISO and RMA standard Vee Belt pulley grooves
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here