ERIKS UK Logo

V Series 207 Bar

V Series 207 Bar

Vane type, fixed displacement

Performance


These cost-effective pumps provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB(A) with operating pressures to 207 bar.
Twelve-vane system provides low amplitude flow pulsations resulting in low system noise characteristics. Hydraulic balancing, designed to prevent internally induced radial shaft and bearing loads, provides long life.

In Summary

  • High operating pressure capabilities in compact packages provide high power to weight ratios and lower installed costs
  • Low noise characteristics inherent in intravane design enhance operator comfort
  • Sixteen flow displacements
  • Factory tested cartridge kits
  • Cartridge kit design offers fast and efficient field serviceability
  • Inlet and outlet ports


Technical Data

V Series pumps are capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High-water-content and phosphate ester fluids can be accommodated, in addition to the typical petroleum based and synthetic fluids.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here