ERIKS UK Logo

VMQ Series 293 Bar

VMQ Series 293 Bar

Vane type, fixed displacement

The latest state-of-the-art Vickers VMQ fixed displacement vane pumps set new standards of performance and efficiency for both industrial and mobile applications. The new VMQ series features design enhancements in all areas, resulting in a unique combination of higher-pressure capabilities and outstandingly low noise levels.

\/ickers VMQ pumps provide continuous pressure ratings up to 293 bar (4250 psi) for the 25-frame size and displacements up to 463 cm3/r (28.25 in3/r) with the triple pump version. In addition, further reductions in noise levels of an intrinsically quiet design offer real possibilities in traditional internal gear pump applications.

Removable cartridges, usually with pump in-line, facilitate maintenance or flow changes.
All models are designed for use with oil or synthetic fire-resistant fluids.

In Summary

  • Hydraulically balanced design (no internal radial forces) gives almost limit-less shaft and bearing life
  • Extremely low noise levels enhance operator comfort
  • Shafts easily handle maximum pressures, ensuring exceptionally long shaft life
  • Unique bi-metallic wafer plate allows for cold start-ups
  • Twenty displacements allow selection of the best flow output for optimum use of energy
  • Compatible with a wide variety of fluids

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here