Skip Navigation Links Skip Navigation Links Skip Navigation Links

Vibration Sensor

Vibration Sensors

Vibration Sensors
Top Entry, AC Versions - Series HS - 100

The HS - 100 series of industrial accelerometers are piezoelectric devices offering a standard 100 mV/g AC output others available.

The HS-100T series are dual output industrial accelerometers offering a vibration 100 mV/g and temperature output.

They typically operate over a temperature range of -55 to 140c to cover a frequency response over 2Hz to 10kHz.



Vibration Sensors



Vibration Sensors
Side Entry, AC Versions - Series HS - 100S

The HS - 100S series of industrial accelerometers are side entry devices offering a standard 100 mV/g AC output (others available).

Robustly constructed with a welded stainless steel housing , a choice of fixing threads and studs are available.


Vibration Sensors



Vibration Sensors
Top Entry, 4-20mA versions - Series HS - 420

The HS - 420 series of industrial accelerometers are piezoelectric devices offering a 4-20mA output for PLC/DCS/BMS connection.

The are robustly constructed with a welded stainless steel housing, have a choice of top entry cable or connector with various mechanical threads and studs arrangements for fixing of the sensor.

They typically operate over a temperature range of -25 to 90c and cover a frequency response over 2 Hz to 10 kHz





HS - 421 series
The HS - 421 series of industrial accelerometers are piezoelectric devices offering a dual output of 4-20mA output proportional to velocity and an AC šg´ for data collection.

HS - 420T series
The HS - 420T series of industrial accelerometers offer a dual output measuring both vibration and temperature.

HS - 422 series
The HS - 421 series of industrial accelerometers offer a 4-20mA output proportional to šg´.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here