ERIKS UK Logo

Vinylflex Ducting

Vinylflex

Vinylflex ducting is manufactured from a PVC coated, spring steel wire helix, covered with a high grade PVC material, heat welded to form a continuous surface. This gives a robust but highly flexible ducting which is light weight and easy to handle.

Vinyflex Ductings are specifically designed for efficient air, fume, dust and abrasive particle extraction.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

1032 Vinylflex Ducting, Black Light Weight Ducting This is a very flexible ducting which is suitable for air ventilation systems, gases, fumes etc at low pressure for vacuums.

1033 Vinylflex Ducting, Grey Medium Weight Ducting This is a flexible ducting that is ideal for light abrasive particle/dust extraction and ventilation systems in wood working and other industries.

1034 Vinylflex Ducting, Clear Low Toxic Ducting 1034 is designed specifically for food, pharmaceutical and medical applications for conveying foodstuffs, powders, air and light abrasive materials within a low toxic environment.

Lengths
5m, 10m, and 20m lengths available
Colour
Standard colour's black, grey
or clear. Others to order
Temperatures
-20°c to +60°c


Vinylflex Ducting


(Product Category 1032/1033/1034)
Product Code
(1032 Black)
(1033 Grey)
(1034 Clear)
I.D
(Inches)
****-0251
****-0321.25
****-0381.5
****-0441.75
****-0512
****-0632.5
****-0753
****-0893.5
****-1014
****-1144.5
****-1275
****-1526
****-1787
****-2038
****-2289
****-25410
****-30512
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here