Skip Navigation Links Skip Navigation Links Skip Navigation Links

W Flameproof Rang

Brook Crompton’s flameproof motors are designated Ex d(e) flameproof and are designed for operation in Zone 1 hazardous areas. They comply with all relevant national and international standards. They are of a rugged cast iron construction to withstand an internal explosion.

Outputs range from 0.37kW to 200kW with smaller or larger outputs on request.

Standard motors are suitable for applications classified T4, in addition, T5 and T6 can be supplied, although this may involve reduced outputs.
W Flameproof Range

Special build options:

  • Ex de IIB or IIC
  • Group I mining
  • Special shaft dimensions
  • Special voltage
  • Low starting torque
  • Offshore
  • Roller bearing
  • plus many more
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here