Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

W Range Motors From Brook Crompton

The Brook Crompton W motor range is a high quality, high variant product with outputs from 0.07kW to 400kW in frame sizes 80 to 355L (for cast iron range) and WU-DA63S to WU-DA180L (aluminium range). They are suitable for use within a diverse range of applications from food and drink, china clay production to water and sewage.

From roller table drives to refrigeration. Many applications often have adverse operating conditions including repeated starting and occasional overloading; the ‘W’ range is well suited to these situations. A virtual "go anywhere" motor that has a full three year guarantee.

Some of the benefits of aluminium over cast iron, include, high resistance to corrosion and atmospheric attack (except chlorine, salt-laden or sulphuric acid) and the fact that aluminium is approximately one third the weight of cast iron.
W Range

W Range 123

Special build options:

  • Multi-speed
  • Encoder
  • Force ventilated (IC416)
  • Brake/brake kit friendly (aluminium range, frames 63-132 only)
  • Special shaft/special flange dimensions
  • Special paint
  • Special voltage
  • Roller bearing
  • Low starting torque
  • Marine
  • Hoist/crane duty
  • Fumex (smoke extraction)
  • plus many more

Multi-Mount (on all sizes)

By simply changing the position of the feet, the user is able to obtain right, left or top mounted terminal box positions and by removing the standard endshield you can change it for a flange or face version.

For further details contact your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here