ERIKS UK Logo

Wash Down Steam Hose Assemblies

Wash Down Steam Hose Assemblies

The Steam Hose pre made assemblies come in two versions:

Red wire braided steam hose, pressure rated to 250psi

White cover steam hose, pressure rated to 100psi
Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Red Wire Braided Steam Hose

(Available in Hose ID 1/2, 3/4, 1)


5m10m15m20m30m

* Fitted with BSP & Boss steam clamps only

Red Wire Braided Steam Hose

(Available in Hose ID 1/2, 3/4 and 1 inches)


5m10m15m20m30m

* Fitted with Boss steam BSP Male / Female Clamps and Guns

White Cover Steam Hose


5m10m15m20m30m

* Fitted with BSP & Boss steam clamps only

White Wire Braided Steam Hose

(Available in ID 1/2, 3/4, 1(inches)


5m10m15m20m30m

* Fitted with Boss steam BSP Male / Female Clamps and Guns
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here