ERIKS UK Logo

Workwear

Some work conditions require the use of appropriate clothing. Clothing that is comfortable to wear automatically improves your safety and the safety of your co-workers. If protective clothing is necessary, the company will provide it to all employees in order to protect them from any possible injuries.

You will find a wide range of CE approved protective clothing, including high visibility, flame retardant, and chemical resistant garments, as well as clothing protecting you from cold, wind or rain.

Included in our PPE Catalogue are:
  • Work Clothing
  • Leisure Clothing
  • Rainproof Clothing
  • High Visibility Clothing
  • Flame- Retardant Clothing
  • Heat- Resistant Clothing
  • Chemical-Resistant Clothing
  • Winter and Cold Resistant Clothing
  • Thermal Underwear
  • Disposable Clothing
  • Accessories
  • PPE Workwear Logos



    The clothing range we offer is in compliance with the European Standards for protective clothing including:

    EN 343 - Protection against rain
    EN 14058 - Protective clothing against cool environments
    EN 342 - Protection clothing against cold (<-5°C)
    EN 13758 - Protective clothing with solar UV protection
    EN 471 - High visibility clothing for professionals
    EN 20471 - The new International Standard for high visibility clothing
    EN 381 - Leg Protectors, Cut-protection gloves and l;eg protectors, upper body
    EN 533 - Protective clothing with limited flame spread properties
    EN ISO 14116 - Protective clothing with limited flame spread properties (supersedes EN 533)
    EN 531 - Protective clothing for workers exposed to heat
    EN ISO 11612 - Protective clothing for workers exposed to heat, excludes fire and welders clothing)
    EN 1149-5 - Protection against the danger caused by static electricity
    IEC 61482-2 - Protective clothing against the thermal hazards of an electric ARC
    EN ISO 11611 - Protective clothing for use in welding and allied processes
    EN 14605 - Protection against liquid chemicals
    EN 13034 - Limited protection against liquid chemicals

    Available from ERIKS
    Mascot dortmund trousers mammoet coverall

    Mascot Dortmund Trousers
    Mascot trousers contain Tencel® which makes the fabric cooler, soft and more moisture absorbing. They are triple stitched at the seams of the legs and crotch and have a low waist and form cut waist band for added comfort. Mascot also offer a 2 year zip and seam guarantee on their range.

    Mammoet Coverall
    Multinorm coverall with triple stitching, offshore reflective striping, complete with walkie talkie and ID loops.
    Full Name : *
    Company: *
    Post Code: *
    Phone No: *
    Email:
    Security Code: * CAPTCHA
    Out of Hours? Click Here